• The item cannot be ordered due to missing prices.

Rubber insert, soft 80

Article no.: 752540 80

Select article variation and quantity

for soft-faced hammer Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Hammer head ⌀ 80 mm
    Colour black
    Hardness medium soft
    Material Rubber
    Type of product Striking insert

    Identification numbers & Classifications

    Article number 752540 80
    EAN / GTIN 4045197992406
    Manufacturer number 752540 80

    Description

    Application:

    Rubber insert (polyurethane, black): Shock-absorbing and wear-resistant. Shore hardness 50D

    Suitable for:

    Soft-faced hammer with dead-blow absorption No. 752500 / 752510 / 752520.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Rubber insert, soft  80

    Rubber insert, soft 80

    Colour black
    Hammer head ⌀ 80 80
    Hardness medium soft medium hard
    Material Rubber Nylon
    Type of product Striking insert Striking insert

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart