{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hammer head ⌀ | 50 mm | |
Colour | black | |
Hardness | medium soft | |
Material | Rubber | |
Type of product | Striking insert |
Article number | 752540 50 | |
EAN / GTIN | 4045197977106 | |
Manufacturer number | 752540 50 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |