• The item cannot be ordered due to missing prices.

SIMPLEX soft-faced hammer with soft metal inserts 80G mm

Article no.: 753200 80G

Select article variation and quantity

Body ⌀ / Material (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation SIMPLEX
    Series SIMPLEX soft-faced hammer
    Head length with inserts 165 mm
    Striking face ⌀ of the inserts 80 mm
    Handle length 400 mm
    Overall length 490 mm
    Weight 3.86 kg
    Material of body Cast steel
    Material of insert Soft metal, hard
    Material of the handle wood
    Colour silver
    Type of product Hammer

    Identification numbers & Classifications

    Article number 753200 80G
    EAN / GTIN 4030618300311
    Manufacturer number 3009.080

    Description

    Version:

    Sturdy, two-piece clamp housing with two exchangeable striking inserts. Suitable inserts are available for various types of work.
    All insert types can also be combined with each other.
    Soft-faced hammers and driving mallets: Aluminium or annealed cast iron housing; wooden handle.

    Application:

    Size A = Aluminium housing: For light work, e.g. positioning.
    Size G = Annealed cast iron housing: For heavy, powerful blows, e.g. driving machine parts into position etc.

    Spare part:

    Spare handle available under No. 753400 and soft-faced hammer housing under No. 753310.

    Note:

    Size codes A = Aluminium housing; G = Annealed cast iron housing.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart