• The item cannot be ordered due to missing prices.

SIMPLEX soft-faced hammer housing without inserts, without handle 80G mm

Article no.: 753310 80G

Select article variation and quantity

for body ⌀ / material (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation SIMPLEX
    Body ⌀ 80 mm
    Series SIMPLEX soft-faced hammer
    Striking face ⌀ of the inserts 80 mm
    Weight 1,785 g
    Material of body Cast steel
    Type of product Soft-faced hammer housing

    Identification numbers & Classifications

    Article number 753310 80G
    EAN / GTIN 4030618301332
    Manufacturer number 3011.080

    Description

    Version:

    Sturdy, two-piece clamp housing of aluminium or annealed cast iron. Suitable inserts are available for a variety of types of work. All types of inserts can also be fitted in combination with one another.

    Application:

    Size A = Aluminium housing: For light work, e.g. positioning.
    Size G = Annealed cast iron housing: For heavy, powerful blows, e.g. driving machine parts into position etc.

    Suitable for:

    SIMPLEX soft-faced hammer No. 752800 / 752900 / 753100 / 753200 / 753300.

    Note:

    Size codes A = Aluminium housing; G = Annealed cast iron housing.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart