{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | SIMPLEX | |
Serie | SIMPLEX soft-faced hammer | |
Head length with inserts | 110 mm | |
Striking face ⌀ of the inserts | 40 mm | |
Handle length | 280 mm | |
Overall length | 330 mm | |
Weight | 0.36 kg | |
Material of body | Aluminium | |
Material of insert | Super-plastic, medium hard | |
Material of the handle | wood | |
Colour | white | |
Type of product | Hammer |
Article number | 753100 40A | |
EAN / GTIN | 4030618300496 | |
Manufacturer number | 3107.040 |