{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SIMPLEX | |
Head length with inserts | 165 mm | |
Striking face ⌀ of the inserts | 80 mm | |
Handle length | 400 mm | |
Overall length | 490 mm | |
Weight | 2.66 kg | |
Material of body | Cast steel | |
Material of insert | Super-plastic, medium hard | |
Material of the handle | wood | |
Colour | white | |
Type of product | Hammer |
Article number | 753100 80G | |
EAN / GTIN | 4030618300212 | |
Manufacturer number | 3007.080 |
This article |
Recommendations |
||
---|---|---|---|
SIMPLEX soft-faced hammer with super-plastic inserts, white, Body ⌀ / Material: 80Gmm |
|||
Colour | white | natural | black |
Overall length | 490 mm | 500 mm | 500 mm |
Head length with inserts | 165 mm | 175 mm | 175 mm |
Striking face ⌀ of the inserts | 80 mm | 80 mm | 80 mm |
Handle length | 400 mm | 400 mm | 400 mm |
Series | SIMPLEX | ||
Type of product | Hammer | Hammer | Hammer |