• The item cannot be ordered due to missing prices.

Club hammer, standard quality, Weight without handle: 1kg

Article no.: 751055 1

Select article variation and quantity

Weight without handle (kg) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight without handle 1 kg
Handle length 260 mm
Material Special tool steel
Material of the handle Hickory wood
Type of product Hammer

Identification & Classification

Article number 751055 1
EAN / GTIN 4045197879158
Manufacturer number 751055 1
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drop-forged hammer head. Faces hardened and tempered. Head painted black, faces bright finished.

Standard:

DIN 6475

Material:

Special tool steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart