{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight without handle | 1.5 kg | |
Handle length | 280 mm | |
Material | Special tool steel | |
Material of the handle | Hickory wood | |
Type of product | Hammer |
Article number | 751055 1,5 | |
EAN / GTIN | 4045197879189 | |
Manufacturer number | 751055 1,5 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |