{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight without handle | 1.25 kg | |
Handle length | 260 mm | |
Material | Special tool steel | |
Material of the handle | Hickory wood | |
Type of product | Hammer |
Article number | 751055 1,25 | |
EAN / GTIN | 4045197879400 | |
Manufacturer number | 751055 1,25 |
This article |
Recommendations |
|
---|---|---|
Club hammer, standard quality, Weight without handle: 1,25kg |
||
Weight without handle | 1.25 kg | 1.25 kg |
Handle length | 260 mm | 260 mm |
Material | Special tool steel | |
Material of the handle | Hickory wood | |
Type of product | Hammer | Hammer |