{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight without handle | 2 kg | |
Handle length | 280 mm | |
Material | Special tool steel | |
Material of the handle | Hickory wood | |
Type of product | Hammer |
Article number | 751055 2 | |
EAN / GTIN | 4045197879196 | |
Manufacturer number | 751055 2 |
This article |
Recommendations |
|
---|---|---|
Club hammer, standard quality, Weight without handle: 2kg |
||
Weight without handle | 2 kg | 2 kg |
Handle length | 280 mm | 300 mm |
Type of product | Hammer | Hammer |