{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight without handle | 1 kg | |
Handle length | 260 mm | |
Type of product | Hammer |
Article number | 751010 1 | |
EAN / GTIN | 4045197611550 | |
Manufacturer number | 751010 1 |
This article |
Recommendations |
|
---|---|---|
Club hammer with handle protection collar, Weight without handle: 1kg |
||
Weight without handle | 1 kg | 1 kg |
Handle length | 260 mm | 260 mm |
Type of product | Hammer | Hammer |