{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight without handle | 1.5 kg | |
Handle length | 280 mm | |
Type of product | Hammer |
Article number | 751010 1,5 | |
EAN / GTIN | 4045197611574 | |
Manufacturer number | 751010 1,5 |
This article |
Recommendations |
|
---|---|---|
Club hammer with handle protection collar, Weight without handle: 1,5kg |
||
Weight without handle | 1.5 kg | 1.5 kg |
Handle length | 280 mm | 280 mm |
Type of product | Hammer | Hammer |