• The item cannot be ordered due to missing prices.

Engineer’s hammer with Handle protection sleeve 1000 g

Article no.: 750100 1000

Product details

Technical Data

Weight without handle 1,000 g
Handle length 360 mm
Type of product Hammer

Identification numbers & Classifications

Article number 750100 1000
EAN / GTIN 4016134506710
Manufacturer number 5039931001

Description

Version:

With hickory handle ergonomic shape, varnished.
Hammer head drop-forged and ground to size. Carefully hardened and tempered. Head painted, face and peen bright finished.
From size 200 with steel handle protection sleeve.

Standard:

Hammer head to DIN 1041.

Material:

Special tool steel.

Spare part:

Spare handle available under No. 752200, for size 50 under No. 751700 250 and for size 100 under No. 751700 260.

Downloads & documents

Compare with similar products

This article


Recommendations


Engineer’s hammer with Handle protection sleeve 1000 g

Engineer’s hammer with Handle protection sleeve 1000 g

Weight without handle 1,000 1,000 1,000 1,000
Handle length 360 360 360 360
Type of product Hammer Hammer Hammer Hammer

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Weight without handle (g) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart