{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight without handle | 1,500 g | |
Handle length | 380 mm | |
Type of product | Hammer |
Article number | 750100 1500 | |
EAN / GTIN | 4016134506727 | |
Manufacturer number | 5039931501 |
This article |
Recommendations |
||
---|---|---|---|
Engineer’s hammer with Handle protection sleeve 1500 g |
|||
Weight without handle | 1,500 | 1,500 | 1,500 |
Handle length | 380 | 380 | 380 |
Type of product | Hammer | Hammer | Hammer |