• The item cannot be ordered due to missing prices.

Engineer’s hammer with Handle protection sleeve, Weight without handle: 400g

Article no.: 750100 400

Select article variation and quantity

Weight without handle (g) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight without handle 400 g
Handle length 310 mm
Type of product Hammer

Identification numbers & Classifications

Article number 750100 400
EAN / GTIN 4016134506673
Manufacturer number 5039930401

Description

Version:

With hickory handle ergonomic shape, varnished.
Hammer head drop-forged and ground to size. Carefully hardened and tempered. Head painted, face and peen bright finished.
From size 200 with steel handle protection sleeve.

Standard:

Hammer head to DIN 1041.

Material:

Special tool steel.

Spare part:

Spare handle available under No. 752200, for size 50 under No. 751700 250 and for size 100 under No. 751700 260.

Downloads & documents

Compare with similar products

This article


Recommendations


Engineer’s hammer with Handle protection sleeve, Weight without handle: 400g

Engineer’s hammer with Handle protection sleeve, Weight without handle: 400g

Weight without handle 400 g 400 g 400 g
Handle length 310 mm 310 mm 310 mm
Type of product Hammer Hammer Hammer

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart