• The item cannot be ordered due to missing prices.

Engineer’s hammer with Handle protection sleeve 2000 g

Article no.: 750100 2000

Select article variation and quantity

Weight without handle (g) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Weight without handle 2,000 g
    Handle length 400 mm
    Type of product Hammer

    Identification numbers & Classifications

    Article number 750100 2000
    EAN / GTIN 4016134506734
    Manufacturer number 5039932001

    Description

    Version:

    With hickory handle ergonomic shape, varnished.
    Hammer head drop-forged and ground to size. Carefully hardened and tempered. Head painted, face and peen bright finished.
    From size 200 with steel handle protection sleeve.

    Standard:

    Hammer head to DIN 1041.

    Material:

    Special tool steel.

    Spare part:

    Spare handle available under No. 752200, for size 50 under No. 751700 250 and for size 100 under No. 751700 260.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Engineer’s hammer with Handle protection sleeve 2000 g

    Engineer’s hammer with Handle protection sleeve 2000 g

    Weight without handle 2,000 2,000 2,000
    Handle length 400 400 400
    Type of product Hammer Hammer Hammer

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart