{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Handle length | 360 mm | |
Type of product | Handle |
Article number | 752200 360 | |
EAN / GTIN | 4016134702112 | |
Manufacturer number | 7900539201 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hickory hammer handle with ring wedge 360 mm |
||
Handle length | 360 | 360 |
Handle protection | Nylon | |
Material | Hickory wood | |
Type of product | Handle | Handle |