{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 160 mm | |
Cutting capacity hard wire up to ⌀ | 2 mm | |
Cutting capability medium hard wire up to ⌀ | 3.1 mm | |
Standard | DIN ISO 5746; DIN EN IEC 60900 / VDE 0682-201 | |
Handle | Multi-component covering | |
Material | Special tool steel | |
Surface | chrome-plated | |
non-sparking | no | |
Type of product | Multi-function pliers |
Article number | 701700 160 | |
EAN / GTIN | 4003773021902 | |
Manufacturer number | 03 06 160 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Combination pliers, chrome-plated VDE insulated, overall length: 160mm |
||||||
overall length | 160 mm | 160 mm | 180 mm | 180 mm | 180 mm | 160 mm |
Handle | Multi-component covering | Multi-component covering with non-slip Haptoprene surface | Multi-component covering with non-slip Haptoprene surface | Multi-component covering with non-slip Haptoprene surface | Multi-component covering | Multi-component covering |
Standard | DIN ISO 5746; DIN EN IEC 60900 / VDE 0682-201 | DIN ISO 5746; DIN EN IEC 60900 / VDE 0682-201 | DIN ISO 5746; DIN EN IEC 60900 / VDE 0682-201 | DIN ISO 5746; DIN EN IEC 60900 / VDE 0682-201 | similar to DIN ISO 5746; DIN EN IEC 60900 / VDE 0682-201 | similar to DIN ISO 5746; DIN EN IEC 60900 / VDE 0682-201 |
Surface | chrome-plated | chrome-plated | chrome-plated | chrome-plated | bright finish | bright finish |
Cutting capacity hard wire up to ⌀ | 2 mm | 2 mm | 2.2 mm | 2.5 mm | 2.2 mm | 2 mm |
Material | Special tool steel | Chrome vanadium steel | Chrome vanadium steel | Special tool steel | Chrome vanadium steel. | Chrome vanadium steel. |
Type of product | Multi-function pliers | Multi-function pliers | Multi-function pliers | Multi-function pliers | Multi-function pliers | Multi-function pliers |