{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 160 mm | |
electrostatic characteristic | VDE 1000 V | |
Cutting capacity hard wire up to ⌀ | 2 mm | |
Cutting capacity piano wire up to ⌀ | 1.5 mm | |
Standard | DIN ISO 5746; DIN EN IEC 60900 / VDE 0682-201 | |
Jaw characteristics | serrated | |
Handle | Multi-component covering with non-slip Haptoprene surface | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
non-sparking | no | |
Type of product | Multi-function pliers |
Article number | 701710 160 | |
EAN / GTIN | 4045197501400 | |
Manufacturer number | 701710 160 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Vanadium steel combination pliers, chrome-plated VDE insulated 160 mm |
||
electrostatic characteristic | VDE 1000 V | VDE 1000 V |
non-sparking | no | no |
Standard | DIN ISO 5746 ;DIN EN IEC 60900 / VDE 0682-201 | similar to DIN ISO 5746 ;DIN EN IEC 60900 / VDE 0682-201 |
Surface | chrome-plated | bright finish |
Cutting capacity hard wire up to ⌀ | 2 | 2 |
Material | Chrome vanadium steel | Chrome vanadium steel. |
Type of product | Multi-function pliers | Multi-function pliers |