Electrician's tool set, 36 pieces without case

Article no.: 680455
Copy
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
19 pieces in stock 19 pieces available in 11-14 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Battery-powered
‌Number of batteries contained 3
‌Article no of the battery / rechargeable battery fitted 081557 LR3
Type of product Tool set

Identification & Classification

Article number 680455
Copy
EAN / GTIN 2050001017703
Copy
Manufacturer/responsible person Sortimentslieferant HO für P6, ZUSAMMENSTELLUNG IM HAUS, 81241 HANDWERKZEUGE, Germany

Description

Application:

Contains the most important quality tools for electrical installation work.

Content:

STABILA® wooden folding rule: 1 pc. No. 466005 size 2
STABILA® light metal spirit level: 1 pc. No. 467030 size 400
PUK® universal hacksaw: 1 pc. No. 581220
Wera slot-head screwdriver, insulated to VDE: 1 pc. each No. 663100 size 3.5; 4; 5.5; 6.5; 8
Voltage tester up to 250 V: 1 pc. No. 665014 size 2.5
Screw-in fuse carrier key to EN 60900, fully insulated up to 1000 V: 1 pc. No. 665800 from 2 - 63 A
Wera screwdriver for Phillips, insulated to VDE: 1 pc. each No. 668600 size 1; 2
KNIPEX® combination pliers, insulated to VDE: 1 pc. No. 701700 size 160
KNIPEX® water pump pliers, insulated to VDE: 1 pc. No. 705740 size 250
KNIPEX® snipe nose pliers, insulated to VDE, with side cutter: 1 pc. No. 713300 size 160
KNIPEX® side cutter, insulated to VDE: 1 pc. No. 725300 size 160
KNIPEX® wire strippers, insulated to VDE: 1 pc. No. 728750 size 160
JOKARI® cable stripping knife: 1 pc. No. 728010 size 8 – 28
RENNSTEIG stone chisel, flat: 1 pc. No. 742500 size 250
RENNSTEIG stone chisel, pointed: 1 pc. No. 742600 size 250
RENNSTEIG electrician’s chisel, flat: 1 pc. No. 743000 size 250
GARANT engineer's hammer with hickory handle: 1 pc. No. 750110 size 500
Club hammer with handle: 1 pc. No. 751010 size 1
Milwaukee® carbide concrete drill set in a plastic case: 1 pc. No. 786081 size 5 (⌀ 4 –10 mm)
PB Swiss Tools reamer: 1 pc. No. 831700 size 110
RUNPOTEC® cable insertion strip made from nylon: 1 pc. No. 814862 size 10
Fixed blade cable knife: 1 pc. No. 844300
Spatula: 1 pc. No. 087650 size 50
Rubber mixing bowl: 1 pc. No. 087680 size 125
Water application brush: 1 pc. No. 087005 size 20
Insulating tape, black: 1 pc. No. 083654 size BLACK
Torch, LED light: 1 pc. No. 081437 size BLACK

Note:

Tools are supplied loose.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart