• The item cannot be ordered due to missing prices.

Trainee electronics fitter’s tool kit, 25 pieces without tool case

Article no.: 680445

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification & Classification

Article number 680445
EAN / GTIN 2050001017567
Manufacturer Sortimentslieferant HO für P6, ZUSAMMENSTELLUNG IM HAUS, 81241 HANDWERKZEUGE, Germany

Description

Application:

Contains a high quality basic tool set for trainee electrical fitters, based on the existing workshop tool set.

Supplied with:

GARANT calipers: 1 pc. No. 410100 size 150
STABILA® wooden folding rule: 1 pc. No. 465960 size 2
DICK half-round file: 1 pc. No. 513300 size 250
Hardwood file handle: 1 pc. No. 519400 size 120
PUK® universal hacksaw: 1 pc. No. 581220 size 150
Wera slot-head screwdriver, insulated to VDE: 1 pc. each No. 663100 size 2.5; 3.5; 4; 5.5; 6.5; 8
Wera screwdriver for Phillips, insulated to VDE: 1 pc. each No. 668600 size 1; 2
KNIPEX® combination pliers, insulated to VDE: 1 pc. No. 701700 size 160
KNIPEX® water pump pliers, insulated to VDE: 1 pc. No. 705740 size 250
KNIPEX® flat-nose pliers, insulated to VDE: 1 pc. No. 710300 size 160
KNIPEX® round-nose pliers, insulated to VDE: 1 pc. No. 710700 size 160
KNIPEX® snipe nose pliers, insulated to VDE: 1 pc. each No. 713300 size 160; 200
GARANT electronics side cutter: 1 pc. No. 726210 size 125
JOKARI® automatic wire strippers: 1 pc. No. 728622 size 6
JOKARI® sheath and wire stripper for all common coaxial cables: 1 pc. No. 729806 size RG58/59
GARANT engineer's hammer with hickory handle: 1 pc. No. 750110 size 300
Plastic hammer: 1 pc. No. 754200 size 32
Cable knife with wooden handle, folding: 1 pc. No. 844500 size 1

Note:

Tools are supplied loose.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart