{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 200 mm | |
Cutting capacity hard wire up to ⌀ | 2.5 mm | |
Cutting capability medium hard wire up to ⌀ | 3.8 mm | |
Norm | DIN ISO 5746; DIN EN IEC 60900 / VDE 0682-201 | |
Handle | Multi-component covering | |
Material | Special tool steel | |
Surface | chrome-plated | |
non-sparking | no | |
Type of product | Multi-function pliers |
Article number | 701700 200 | |
EAN / GTIN | 4003773033776 | |
Manufacturer number | 03 06 200 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Combination pliers, chrome-plated VDE insulated 200 mm |
||
non-sparking | no | no |
overall length | 200 | 200 |
Norm | DIN ISO 5746 ;DIN EN IEC 60900 / VDE 0682-201 | DIN ISO 5746 ;DIN EN IEC 60900 / VDE 0682-201 |
Surface | chrome-plated | chrome-plated |
Cutting capacity hard wire up to ⌀ | 2.5 | 2.8 |
Material | Special tool steel | Special tool steel |
Type of product | Multi-function pliers | Multi-function pliers |