{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 700 Nm | |
Direction of tightening | For right and left-hand tightening | |
Torque measuring accuracy | ±3 % | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 1,260 mm | |
Torque range | 70 Nm - 700 Nm | |
Scale graduation, 1 graduation = | 10 Nm | |
Weight | 5,300 g | |
Square drive | 3/4 in | |
Display | analogue | |
Release signalling | visual | |
Connection format | Push-through square drive (ratchet) | |
Measurement technology | mechanical | |
Deflection function | no | |
Slipper function | no | |
Quick release/ quick-change function | no | |
Memory pointer | yes | |
Data can be recorded | no | |
Setting the trigger value | Memory pointer | |
Feedback | displaying | |
Reversible reading | Nm | |
Measurement process | Torque | |
Adjustable trigger value | non-adjustable | |
Standard | DIN EN ISO 6789 | |
Lever length including factory calibration reference dimension [l3] | 1,150 mm | |
Type of product | Torque Wrench |
Article number | 655500 700 | |
EAN / GTIN | 4560138442531 | |
Manufacturer number | DBE700N-S |
This article |
Recommendations |
|
---|---|---|
Torque wrench with dial gauge display 700 N·m |
||
Torque range | 70 ;700 | 140 ;700 |
Overall length L | 1,260 | 1,260 |
Weight | 5,300 | 5,500 |
maximum torque | 700 | 700 |
Measurement process | Torque | Torque |
Adjustable trigger value | non-adjustable | non-adjustable |
Lever length including factory calibration reference dimension [l3] | 1,150 | 1,150.5 |