{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 420 Nm | |
Direction of tightening | For right and left-hand tightening | |
Torque measuring accuracy | ±3 % | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 890 mm | |
Torque range | 40 Nm - 420 Nm | |
Scale graduation, 1 graduation = | 5 Nm | |
Weight | 2,400 g | |
Square drive | 3/4 in | |
Display | analogue | |
Release signalling | visual | |
Connection format | Push-through square drive (ratchet) | |
Measurement technology | mechanical | |
Deflection function | no | |
Slipper function | no | |
Quick release/ quick-change function | no | |
Memory pointer | yes | |
Data can be recorded | no | |
Setting the trigger value | Memory pointer | |
Feedback | displaying | |
Reversible reading | Nm | |
Measurement process | Torque | |
Adjustable trigger value | non-adjustable | |
Standard | DIN EN ISO 6789 | |
Lever length including factory calibration reference dimension [l3] | 800 mm | |
Type of product | Torque Wrench |
Article number | 655500 420 | |
EAN / GTIN | 4560138442319 | |
Manufacturer number | DB420N-S |
This article |
Recommendations |
|
---|---|---|
Torque wrench with dial gauge display, maximum torque: 420N·m |
||
Reversible reading | Nm | Nm |
Display | analogue | analogue |
Data can be recorded | no | no |
Weight | 2,400 g | 2,500 g |
Test certificate | Manufacturer’s test certificate | Manufacturer’s test certificate |
Connection format | Push-through square drive (ratchet) | Push-through square drive (ratchet) |
Setting the trigger value | Memory pointer | Memory pointer |