{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 1.5 Nm | |
Direction of tightening | For right and left-hand tightening | |
Torque measuring accuracy | ±3 % | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 205 mm | |
Head width b | 37 mm | |
Head height h | 59 mm | |
Torque range | 0.2 Nm - 1.5 Nm | |
Scale graduation, 1 graduation = | 0.02 Nm | |
Weight | 330 g | |
Square drive | 1/4 in | |
Display | analogue | |
Release signalling | visual | |
Connection format | fixed | |
Measurement technology | mechanical | |
Deflection function | no | |
Slipper function | no | |
Quick release/ quick-change function | no | |
Memory pointer | yes | |
Data can be recorded | no | |
Setting the trigger value | Memory pointer | |
Feedback | displaying | |
Reversible reading | Nm | |
Measurement process | Torque | |
Adjustable trigger value | non-adjustable | |
Standard | DIN EN ISO 6789 | |
Lever length including factory calibration reference dimension [l3] | 170 mm | |
Type of product | Torque Wrench |
Article number |
655500 1,5
Copy |
|
EAN / GTIN |
4562135127084
Copy |
|
Manufacturer number |
DB1.5N4-S
Copy |