{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 100 Nm | |
Direction of tightening | For right and left-hand tightening | |
Torque measuring accuracy | ±3 % | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 400 mm | |
Torque range | 10 Nm - 100 Nm | |
Scale graduation, 1 graduation = | 1 Nm | |
Weight | 550 g | |
Square drive | 1/2 in | |
Display | analogue | |
Release signalling | visual | |
Connection format | Push-through square drive (ratchet) | |
Measurement technology | mechanical | |
Deflection function | no | |
Slipper function | no | |
Quick release/ quick-change function | no | |
Memory pointer | yes | |
Data can be recorded | no | |
Setting the trigger value | Memory pointer | |
Feedback | displaying | |
Reversible reading | Nm | |
Measurement process | Torque | |
Adjustable trigger value | non-adjustable | |
Standard | DIN EN ISO 6789 | |
Lever length including factory calibration reference dimension [l3] | 310 mm | |
Type of product | Torque Wrench |
Article number | 655500 100 | |
EAN / GTIN | 4560138443941 | |
Manufacturer number | DB100N-S |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Torque wrench with dial gauge display 100 N·m |
||
Square drive | 1/2 | 1/2 |
Direction of tightening | For right and left-hand tightening | For right and left-hand tightening |
Data can be recorded | no | no |
Torque range | 10 ;100 | 20 ;100 |
Measurement process | Torque | Torque |
Connection format | Push-through square drive (ratchet) | Push-through square drive (ratchet) |
Setting the trigger value | Memory pointer | Memory pointer |