• The item cannot be ordered due to missing prices.

Torque wrench with dial gauge display 6 N·m

Article no.: 655500 6

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    maximum torque 6 Nm
    Direction of tightening For right and left-hand tightening
    Torque measuring accuracy ±3 %
    Test certificate Manufacturer’s test certificate
    Overall length L 205 mm
    Torque range 0.7 Nm - 6 Nm
    Scale graduation, 1 graduation = 0.1 Nm
    Weight 330 g
    Square drive 1/4 in
    Display analogue
    Release signalling visual
    Connection format Push-through square drive (ratchet)
    Measurement technology mechanical
    Deflection function no
    Slipper function no
    Quick release/ quick-change function no
    Memory pointer yes
    Data can be recorded no
    Setting the trigger value Memory pointer
    Feedback displaying
    Reversible reading Nm
    Measurement process Torque
    Adjustable trigger value non-adjustable
    Standard DIN EN ISO 6789
    Lever length including factory calibration reference dimension [l3] 170 mm
    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number 655500 6
    EAN / GTIN 4562135127169
    Manufacturer number DB6N4-S

    Description

    Version:

    One-armed; slim design with easily readable dial gauge. Body entirely of steel, chrome-plated with fixed square drive for plug-in heads.
    Units of measure: Nm.

    Function:

    Actual torque can be read on the gauge whilst working; the final value is held by the memory pointer to be read later.

    Application:

    For controlled single tightening of screws and for controlled measurements.

    Standard:

    Tested to DIN EN ISO 6789.

    Cutting data:

    Legend for drawing and formula:

    l1 = Lever length without plug-in head
    l2 = Adjusted reference dimension on the torque wrench
    l3 = Lever length including factory calibration reference dimension
    l4 = Reference dimension of the plug-in head
    L = Total length of the tool
    T1 = Torque to be set
    T2 = Specified torque

    Note:

    The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Torque wrench with dial gauge display  6 N·m

    Torque wrench with dial gauge display 6 N·m

    Display analogue analogue
    maximum torque 6 6
    Standard DIN EN ISO 6789 DIN EN ISO 6789
    Test certificate Manufacturer’s test certificate Manufacturer’s test certificate
    Measurement technology mechanical mechanical
    Setting the trigger value Memory pointer Memory pointer
    Lever length including factory calibration reference dimension [l3] 170 180

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart