{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 30 Nm | |
Direction of tightening | For right and left-hand tightening | |
Torque measuring accuracy | ±2 %; ±2 % | |
Measuring accuracy rotational angle | ±1 % | |
Measuring accuracy rotational angle | ±1 degrees | |
Exchangeable tool | Plug-in head | |
Interface | USB interface | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 370 mm | |
Torque range | 6 Nm - 30 Nm | |
Torque range | 4.4 lbfft - 22.1 lbfft | |
Torque range | 53 lbfin - 265.5 lbfin | |
Resolution | 0.01 Nm | |
Angular resolution | 0.1 degrees | |
Weight | 735 g | |
Adjusted reference dimension on the torque wrench [l2] | 21 mm | |
Square drive | 1/4 in | |
Socket for plug-in head | 9×12 mm | |
Display | digital | |
Release signalling | haptisk; acoustic; haptisk | |
Trigger principle | Vibration motor | |
Power supply | Rechargeable battery-powered | |
Battery type | 18650 | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 3.4 Ah | |
Nominal voltage | 3.6 V | |
Connection format | for plug-in heads (rectangular socket) | |
Measurement technology | electronic | |
Data can be recorded | yes | |
Display diagonal | 2.8 in | |
Setting the trigger value | digital, adjustable | |
Feedback | displaying | |
Reversible reading | Nm; lbfft; lbfin | |
Measurement process | Torque; Rotation angle | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Lever length without plug-in head [l1] | 282 mm | |
Lever length including factory calibration reference dimension [l3] | 303 mm | |
Type of product | Torque Wrench |
Article number | 655013 30 | |
EAN / GTIN | 4062406577896 | |
Manufacturer number | 655013 30 |
This article |
Recommendations |
||
---|---|---|---|
Electronic torque wrench / rotational angle wrench, maximum torque: 30N·m |
|||
Square drive | 1/4 in | 1/4 in | 1/4 in |
Display | digital | digital | digital |
Direction of tightening | For right and left-hand tightening | For right and left-hand tightening | For right and left-hand tightening |
Torque range | 6 Nm - 30 Nm | 6 Nm - 30 Nm | 6 Nm - 30 Nm |
Weight | 735 g | 1,400 g | 735 g |
maximum torque | 30 Nm | 30 Nm | 30 Nm |
Setting the trigger value | digital, adjustable | digital, adjustable | digital, adjustable |