{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 100 Nm | |
Direction of tightening | For right and left-hand tightening | |
Torque measuring accuracy | ±2 %; ±2 % | |
Measuring accuracy rotational angle | ±1 % | |
Measuring accuracy rotational angle | ±1 degrees | |
Exchangeable tool | Plug-in head | |
Interface | USB interface | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 423.4 mm | |
Torque range | 20 Nm - 100 Nm | |
Torque range | 14.8 lbfft - 73.8 lbfft | |
Torque range | 177 lbfin - 885 lbfin | |
Resolution | 0.1 Nm | |
Angular resolution | 0.1 degrees | |
Weight | 1,052 g | |
Adjusted reference dimension on the torque wrench [l2] | 28 mm | |
Square drive | 1/2 in | |
Socket for plug-in head | 9×12 mm | |
Display | digital | |
Release signalling | haptisk; acoustic; haptisk | |
Trigger principle | Vibration motor | |
Power supply | Rechargeable battery-powered | |
Battery type | 18650 | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 3.4 Ah | |
Nominal voltage | 3.6 V | |
Connection format | for plug-in heads (rectangular socket) | |
Measurement technology | electronic | |
Data can be recorded | yes | |
Display diagonal | 2.8 in | |
Setting the trigger value | digital, adjustable | |
Feedback | displaying | |
Reversible reading | Nm; lbfft; lbfin | |
Measurement process | Torque; Rotation angle | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Lever length without plug-in head [l1] | 325.1 mm | |
Lever length including factory calibration reference dimension [l3] | 353.1 mm | |
Type of product | Torque Wrench |
Article number | 655013 100 | |
EAN / GTIN | 4062406578114 | |
Manufacturer number | 655013 100 |
This article |
Recommendations |
|||
---|---|---|---|---|
Electronic torque wrench / rotational angle wrench, maximum torque: 100N·m |
||||
Square drive | 1/2 in | 3/8 in | 1/2 in | 1/2 in |
Display | digital | digital | digital | digital |
Direction of tightening | For right and left-hand tightening | For right and left-hand tightening | Right-hand tightening | For right and left-hand tightening |
Standard | DIN EN ISO 6789 | DIN EN ISO 6789 | DIN EN ISO 6789 | DIN EN ISO 6789 |
Setting the trigger value | digital, adjustable | digital, adjustable | digital, adjustable | digital, adjustable |
Lever length including factory calibration reference dimension [l3] | 353.1 mm | 331.7 mm | 275 mm | 353.1 mm |
Type of product | Torque Wrench | Torque Wrench | Torque Wrench | Torque Wrench |