{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 850 Nm | |
Direction of tightening | For right and left-hand tightening | |
Torque measuring accuracy | ±2 %; ±3 % | |
Measuring accuracy rotational angle | ± 1 % | |
Measuring accuracy rotational angle | ± 1 degrees | |
Exchangeable tool | Plug-in head | |
Interface | USB interface; Bluetooth interface | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 1,226 mm | |
Torque range | 170 Nm - 850 Nm | |
Torque range | 125 lbfft - 627 lbfft | |
Torque range | 1,505 lbfin - 7,523 lbfin | |
Resolution | 0.1 Nm | |
Angular resolution | 0.1 degrees | |
Weight | 4,200 g | |
Square drive | 3/4 in | |
Display | digital | |
Release signalling | visual; acoustic; haptisk | |
Trigger principle | Vibration motor | |
Power supply | Mains operated | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 3.4 Ah | |
Nominal voltage | 3.6 V | |
Connection format | Push-through square drive (ratchet) | |
Measurement technology | electronic | |
Data can be recorded | yes | |
Display diagonal | 2.8 in | |
Setting the trigger value | digital, adjustable | |
Feedback | displaying | |
Reversible reading | Nm; lbfft; lbfin | |
Measurement process | Torque; Angle of rotation | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Lever length including factory calibration reference dimension [l3] | 1,141 mm | |
Type of product | Torque Wrench |
Article number | 655013 850 | |
EAN / GTIN | 4067263290520 | |
Manufacturer number | 655013 850 |
This article |
Recommendations |
|
---|---|---|
Electronic torque wrench / rotational angle wrench, maximum torque: 850N·m |
||
Square drive | 3/4 in | 3/4 in |
Torque range | 170 Nm - 850 Nm | 170 Nm - 850 Nm |
Standard | DIN EN ISO 6789 | DIN EN ISO 6789 |
Measurement technology | electronic | electronic |
Trigger principle | Vibration motor | Vibration motor |
Feedback | displaying | displaying |
Lever length including factory calibration reference dimension [l3] | 1,141 mm | 1,141 mm |