• The item cannot be ordered due to missing prices.

Electronic torque wrench 135 N·m

Article no.: 655345 135

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: For right and left-hand tightening
  • Torque measuring accuracy: ±2; ±3
  • Exchangeable tool: Plug-in head
  • Test certificate: Manufacturer’s test certificate

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    maximum torque 135 Nm
    Direction of tightening For right and left-hand tightening
    Torque measuring accuracy ±2 %; ±3 %
    Exchangeable tool Plug-in head
    Test certificate Manufacturer’s test certificate
    Overall length L 410 mm
    Torque range 27 Nm - 135 Nm
    Resolution 0.1 Nm
    Weight 1,570 g
    Adjusted reference dimension on the torque wrench [l2] 17.5 mm
    Square drive 3/8 in
    Socket for plug-in head 9×12 mm
    Display digital
    Release signalling optisk; akustisk
    Trigger principle mechanical short-travel release
    Power supply Battery-powered
    Number of batteries contained 1
    Battery type LR3
    Connection format for plug-in heads (rectangular socket)
    Measurement technology electronic
    Data can be recorded yes
    Setting the trigger value digital, adjustable
    Feedback displaying
    Reversible reading Nm; lbfft; lbfin; kgfm
    Measurement process Torque
    Adjustable trigger value adjustable
    Standard DIN EN ISO 6789
    Lever length without plug-in head [l1] 314.2 mm
    Lever length including factory calibration reference dimension [l3] 331.7 mm
    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number 655345 135
    EAN / GTIN 4045197503831
    Manufacturer number 655345 135

    Description

    Version:

    Units of measure: Nm, lbfft, lbfin, kgfm.
    Robust torque wrench with impact resistant casing, 2-component handle, large display and reversible ratchet. Easy operation using large input buttons. Visual and acoustic signal indicates achievement of the set torque visually and audibly. Two working modes; selectable between peak value display and following display. The working memory can store up to 50 torque settings.
    Sturdy plug-in ratchet with change-over wheel.

    Application:

    Torque control; controlled tightening of screws in a single operation or for small batch production.

    Standard:

    Tested to DIN EN ISO 6789.

    Accuracy:

    Clockwise ± 2 %, anticlockwise ± 3 %.

    Cutting data:

    Legend for drawing and formula:

    l1 = Lever length without plug-in head
    l2 = Adjusted reference dimension on the torque wrench
    l3 = Lever length including factory calibration reference dimension
    l4 = Reference dimension of the plug-in head
    L = Total length of the tool
    T1 = Torque to be set
    T2 = Specified torque

    Note:

    The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart