{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 12 Nm | |
Direction of tightening | For right and left-hand tightening | |
Torque measuring accuracy | ±2 %; ±3 % | |
Exchangeable tool | Plug-in head | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 216 mm | |
Torque range | 2.4 Nm - 12 Nm | |
Resolution | 0.01 Nm | |
Weight | 650 g | |
Square drive | 1/4 in | |
Display | digital | |
Release signalling | optisk; akustisk | |
Trigger principle | mechanical short-travel release | |
Power supply | Battery-powered | |
Anzahl enthaltener Batterien | 1 | |
Battery type | LR3 | |
Connection format | Push-through square drive (ratchet) | |
Measurement technology | electronic | |
Data can be recorded | yes | |
Setting the trigger value | digital, adjustable | |
Feedback | displaying | |
Reversible reading | Nm; lbfft; lbfin; kgfm | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Lever length including factory calibration reference dimension [l3] | 176.3 mm | |
Type of product | Torque Wrench |
Article number | 655345 12 | |
EAN / GTIN | 4045197503817 | |
Manufacturer number | 655345 12 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |