{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 30 Nm | |
Direction of tightening | For right and left-hand tightening | |
Torque measuring accuracy | ±2 %; ±3 % | |
Exchangeable tool | Plug-in head | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 390 mm | |
Torque range | 6 Nm - 30 Nm | |
Resolution | 0.01 Nm | |
Weight | 1,400 g | |
Adjusted reference dimension on the torque wrench [l2] | 17.5 mm | |
Square drive | 1/4 in | |
Socket for plug-in head | 9×12 mm | |
Display | digital | |
Release signalling | optisk; akustisk | |
Trigger principle | mechanical short-travel release | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Battery type | LR3 | |
Connection format | for plug-in heads (rectangular socket) | |
Measurement technology | electronic | |
Data can be recorded | yes | |
Setting the trigger value | digital, adjustable | |
Feedback | displaying | |
Reversible reading | Nm; lbfft; lbfin; kgfm | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Norm | DIN EN ISO 6789 | |
Lever length without plug-in head [l1] | 299.2 mm | |
Lever length including factory calibration reference dimension [l3] | 316.7 mm | |
Type of product | Torque Wrench |
Article number | 655345 30 | |
EAN / GTIN | 4045197503824 | |
Manufacturer number | 655345 30 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Electronic torque wrench 30 N·m |
|||
Reversible reading | Nm ;lbfft ;lbfin ;kgfm | Nm | Nm ;lbfft ;lbfin |
Square drive | 1/4 | 1/4 | 1/4 |
Direction of tightening | For right and left-hand tightening | For right- and left-hand tightening | For right and left-hand tightening |
Torque range | 6 ;30 | 6 ;30 | 6 ;30 |
maximum torque | 30 | 30 | 30 |
Measurement process | Torque | Torque | Torque ;Rotation angle |
Test certificate | Manufacturer’s test certificate | Manufacturer’s test certificate | Manufacturer’s test certificate |