• The item cannot be ordered due to missing prices.

Electronic torque wrench with digital dial gauge display 30 N·m

Article no.: 655550 30

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: For right- and left-hand tightening
  • Torque measuring accuracy: ±2; ±3
  • Test certificate: Manufacturer’s test certificate

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    maximum torque 30 Nm
    Direction of tightening For right- and left-hand tightening
    Torque measuring accuracy ±2 %; ±3 %
    Test certificate Manufacturer’s test certificate
    Overall length L 345 mm
    Torque range 6 Nm - 30 Nm
    Torque range 4 lbfft - 22 lbfft
    Resolution 0.01 Nm
    Weight 700 g
    Square drive 1/4 in
    Display digital
    Power supply Battery-powered
    Number of batteries contained 1
    Battery type LR3
    Connection format Push-through square drive (ratchet)
    Measurement technology electronic
    Data can be recorded no
    Display diagonal 2.8 in
    Setting the trigger value Memory pointer
    Feedback displaying
    Reversible reading Nm
    Measurement process Torque
    Adjustable trigger value non-adjustable
    Standard DIN EN ISO 6789
    Lever length including factory calibration reference dimension [l3] 269 mm
    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number 655550 30
    EAN / GTIN 4045197804310
    Manufacturer number 655550 30

    Description

    Version:

    High-precision, electronic torque wrench with digital dial gauge display. Body of steel, satin chrome-plated, integral reversible ratchet with ejector. Digital display of the Nm value and battery charge status. A control switch for switching on and reset, automatic switch-off after 2 minutes.
    Units of measure: Nm, lbfft.
    • Reversible ratchet with ejector.
    • Display with battery charge display.
    • One button for On / reset.
    • Mini-USB port for charging.
    • Ergonomically shaped handle.
    2.8 inch TFT display with double scale (Nm-lbfft).

    Function:

    Actual torque can be read on the gauge whilst working; the final value is held to be read later.
    Display: Peak and Track function modes.

    Application:

    For controlled single tightening of screws and for controlled measurements.

    Standard:

    Tested to DIN EN ISO 6789.

    Accuracy:

    Clockwise ± 2 %, anticlockwise ± 3 %.

    Cutting data:

    Legend for drawing and formula:

    l1 = Lever length without plug-in head
    l2 = Adjusted reference dimension on the torque wrench
    l3 = Lever length including factory calibration reference dimension
    l4 = Reference dimension of the plug-in head
    L = Total length of the tool
    T1 = Torque to be set
    T2 = Specified torque

    Supplied with:

    Mini-USB charger cable for the TFT display. Supplied in a sturdy plastic case

    Note:

    The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart