{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 100 Nm | |
Direction of tightening | For right- and left-hand tightening | |
Torque measuring accuracy | ±2 %; ±3 % | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 417 mm | |
Torque range | 20 Nm - 100 Nm | |
Torque range | 14 lbfft - 75 lbfft | |
Resolution | 0.1 Nm | |
Weight | 1,020 g | |
Square drive | 3/8 in | |
Display | digital | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Battery type | LR3 | |
Connection format | Push-through square drive (ratchet) | |
Measurement technology | electronic | |
Data can be recorded | no | |
Display diagonal | 3.5 in | |
Setting the trigger value | Memory pointer | |
Feedback | displaying | |
Reversible reading | Nm | |
Measurement process | Torque | |
Adjustable trigger value | non-adjustable | |
Norm | DIN EN ISO 6789 | |
Lever length including factory calibration reference dimension [l3] | 336 mm | |
Type of product | Torque Wrench |
Article number | 655550 100 | |
EAN / GTIN | 4045197727848 | |
Manufacturer number | 655550 100 |