{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 55 mm | |
Square drive | 1 in | |
⌀ drive output end | 72 mm | |
Length | 85 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 647000 55 | |
EAN / GTIN | 4018754009947 | |
Manufacturer number | 06010055 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Bi-hexagon socket, 1 inch, Width across flats: 55mm |
||
⌀ drive output end | 72 mm | 76 mm |
Drive profile | Bi-hex socket | Bi-hex socket |
Square drive | 1 in | 1 in |
Length | 85 mm | 80 mm |
Width across flats | 55 mm | 55 mm |
Type of product | Socket insert | Socket insert |