• The item cannot be ordered due to missing prices.

Bi-hexagon socket, 1 inch, Width across flats: 55mm

Article no.: 647050 55

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 55 mm
Square drive 1 in
⌀ drive output end 76 mm
Length 80 mm
Drive profile Bi-hex socket
Type of product Socket insert

Identification numbers & Classifications

Article number 647050 55
EAN / GTIN 4045197561152
Manufacturer number 647050 55

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Close tolerance jaw widths. Internal square to DIN 3120 D 25 with hole and release button.

Standard:

DIN 3124

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart