{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of pieces | 14 | |
Square drive | 1 in | |
Width across flats range, hexagon sockets | 65-80 mm | |
Width across flats range, bi-hex sockets | 46-60 mm | |
Packaging | Sheet metal case | |
Length | 785 mm | |
Width | 200 mm | |
Height | 122 mm | |
Drive profile | Bi-hexagon socket; Hexagon socket | |
Width across flats | metric | |
Type of product | Socket spanner |
Article number |
646500
Copy |
|
EAN / GTIN |
4018754080175
Copy |
|
Manufacturer number |
96060103
Copy |
|
Manufacturer | STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de |