Tommy bar for 1 inch

Article no.: 648700
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
121 pieces in stock 121 pieces available in 3-4 working days

Select article variation and quantity

Unit price incl. VAT

Availability

  • Square drive: 1

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Square drive 1 inch
overall length 700 mm
Type of product Handle

Identification & Classification

Article number 648700
EAN / GTIN 4018754013517
Manufacturer number 16170000
Manufacturer STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Version:

With spring-mounted cylindrical pin for non-slip connection to the working tool.

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Suitable for:

Manual use.
Ratchet head No. 647500, sliding head No. 648200.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart