{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 41 mm | |
Square drive | 1 in | |
⌀ drive output end | 55.5 mm | |
Length | 70 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 647000 41 | |
EAN / GTIN | 4018754009916 | |
Manufacturer number | 06010041 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Bi-hexagon socket, 1 inch 41 mm |
||
⌀ drive output end | 55.5 mm | 57 mm |
Drive profile | Bi-hex socket | Bi-hex socket |
Square drive | 1 in | 1 in |
Length | 70 mm | 70 mm |
Width across flats | 41 mm | 41 mm |
Type of product | Socket insert | Socket insert |