• The item cannot be ordered due to missing prices.

Bi-hexagon socket, 1 inch, Width across flats: 46mm

Article no.: 647000 46

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 46 mm
Square drive 1 in
⌀ drive output end 61 mm
Length 75 mm
Drive profile Bi-hex socket
Type of product Socket insert

Identification numbers & Classifications

Article number 647000 46
EAN / GTIN 4018754009923
Manufacturer number 06010046

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Close tolerance jaw widths. Internal square to DIN 3120 D 25 with hole and release button.

Standard:

DIN 3124

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Downloads & documents

Compare with similar products

This article


Recommendations


Bi-hexagon socket, 1 inch, Width across flats: 46mm

Bi-hexagon socket, 1 inch, Width across flats: 46mm

⌀ drive output end 61 mm 65 mm
Drive profile Bi-hex socket Bi-hex socket
Square drive 1 in 1 in
Length 75 mm 75 mm
Width across flats 46 mm 46 mm
Type of product Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart