{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 1.3/8 in | |
Square drive | 3/4 in | |
⌀ drive output end | 48.5 mm | |
Length | 59 mm | |
Drive profile | Bi-hex socket | |
Material | Chrome alloy steel | |
Surface | chromium-plated over nickel | |
Type of product | Socket insert |
Article number | 644600 1.3/8 | |
EAN / GTIN | 4018754009404 | |
Manufacturer number | 05410060 |
This article |
Recommendations |
|||
---|---|---|---|---|
Bi-hexagon socket, 3/4 inch 1.3/8 in |
||||
⌀ drive output end | 48.5 | 46.6 | 46.6 | 46.6 |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 3/4 | 1/2 | 1/2 | 1/2 |
Length | 59 | 44 | 44 | 77 |
Material | Chrome alloy steel | |||
Width across flats | 1.3/8 | 1.3/8 | 1.3/8 | 1.3/8 |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |