{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 1,1/8 in | |
Square drive | 3/4 in | |
⌀ drive output end | 41 mm | |
Length | 57 mm | |
Drive profile | Bi-hex socket | |
Material | Chrome alloy steel | |
Surface | chromium-plated over nickel | |
Type of product | Socket insert |
Article number | 644600 1.1/8 | |
EAN / GTIN | 4018754009367 | |
Manufacturer number | 05410052 |