{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 1.3/4 in | |
Square drive | 3/4 in | |
⌀ drive output end | 59.5 mm | |
Length | 70 mm | |
Drive profile | Bi-hex socket | |
Material | Chrome alloy steel | |
Surface | chromium-plated over nickel | |
Type of product | Socket insert |
Article number | 644600 1.3/4 | |
EAN / GTIN | 4018754009466 | |
Manufacturer number | 05410068 |
This article |
Recommendations |
|
---|---|---|
Bi-hexagon socket, 3/4 inch, Width across flats: 1.3/4in |
||
⌀ drive output end | 59.5 mm | 60 mm |
Drive profile | Bi-hex socket | Hexagon socket |
Square drive | 3/4 in | 3/4 in |
Length | 70 mm | 66 mm |
Width across flats | 1.3/4 in | 1.3/4 in |
Type of product | Socket insert | Socket insert |