{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 1.3/8 in | |
Square drive | 1/2 in | |
⌀ drive output end | 46.6 mm | |
Length | 44 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 642132 1.3/8 | |
EAN / GTIN | 4062406310431 | |
Manufacturer number | 642132 1.3/8 |
This article |
Recommendations |
|||
---|---|---|---|---|
Bi-hexagon socket, 1/2 inch, Width across flats: 1.3/8in |
||||
⌀ drive output end | 46.6 mm | 46.6 mm | 46.6 mm | 48 mm |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket | Hexagon socket |
Square drive | 1/2 in | 1/2 in | 1/2 in | 3/4 in |
Length | 44 mm | 44 mm | 77 mm | 58 mm |
Width across flats | 1.3/8 in | 1.3/8 in | 1.3/8 in | 1.3/8 in |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |