{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 7/16 in | |
Square drive | 1/2 in | |
⌀ drive output end | 17.3 mm | |
Length | 38 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 642132 7/16 | |
EAN / GTIN | 4062406310288 | |
Manufacturer number | 642132 7/16 |
This article |
Recommendations |
|||
---|---|---|---|---|
Bi-hexagon socket, 1/2 inch 7/16 in |
||||
⌀ drive output end | 17.3 | 17.3 | 17.3 | 17.3 |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 1/2 | 1/2 | 1/2 | 1/2 |
Length | 38 | 77 | 38 | 77 |
with AS Drive profile. | yes | |||
Width across flats | 7/16 | 7/16 | 7/16 | 7/16 |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |