• The item cannot be ordered due to missing prices.

Bi-hexagon socket, 1/2 inch 1.7/16 in

Article no.: 642132 1.7/16

Select article variation and quantity

Width across flats (in) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 1.7/16 in
Square drive 1/2 in
⌀ drive output end 48 mm
Length 50 mm
Drive profile Bi-hex socket
Type of product Socket insert

Identification numbers & Classifications

Article number 642132 1.7/16
EAN / GTIN 4062406310448
Manufacturer number 642132 1.7/16

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square socket drive with close tolerances for secure fit on the drive attachment. Internal square to DIN 3120.
Close tolerance widths across flats protects nuts and bolt heads. Thin walls for access to restricted places. Bi-hex HT drive profile protects the corners of nuts and bolt heads.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Bi-hexagon socket, 1/2 inch  1.7/16 in

Bi-hexagon socket, 1/2 inch 1.7/16 in

⌀ drive output end 48 48 48
Drive profile Bi-hex socket Bi-hex socket Bi-hex socket
Square drive 1/2 1/2 1/2
Length 50 77 50
Width across flats 1.7/16 1.7/16 1.7/16
Type of product Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart