{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 1.7/16 in | |
Square drive | 1/2 in | |
⌀ drive output end | 48 mm | |
Length | 50 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 642122 1.7/16 | |
EAN / GTIN | 4062406311865 | |
Manufacturer number | 642122 1.7/16 |
This article |
Recommendations |
||
---|---|---|---|
Bi-hexagon socket, 1/2 inch imperial version 1.7/16 in |
|||
⌀ drive output end | 48 | 48 | 48 |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 1/2 | 1/2 | 1/2 |
Length | 50 | 50 | 77 |
Width across flats | 1.7/16 | 1.7/16 | 1.7/16 |
Type of product | Socket insert | Socket insert | Socket insert |