{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 7/16 in | |
Square drive | 1/2 in | |
⌀ drive output end | 17.3 mm | |
Length | 38 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 642122 7/16 | |
EAN / GTIN | 4062406311704 | |
Manufacturer number | 642122 7/16 |
This article |
Recommendations |
|||
---|---|---|---|---|
Bi-hexagon socket, 1/2 inch imperial version, Width across flats: 7/16in |
||||
⌀ drive output end | 17.3 mm | 17.3 mm | 17.3 mm | 17.3 mm |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 1/2 in | 1/2 in | 1/2 in | 1/2 in |
Length | 38 mm | 38 mm | 77 mm | 77 mm |
Width across flats | 7/16 in | 7/16 in | 7/16 in | 7/16 in |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |