{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 1,1/4 in | |
Square drive | 1/2 in | |
⌀ drive output end | 42 mm | |
Length | 44 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 642122 1.1/4 | |
EAN / GTIN | 4062406311834 | |
Manufacturer number | 642122 1.1/4 |
This article |
Recommendations |
||
---|---|---|---|
Bi-hexagon socket, 1/2 inch imperial version 1.1/4 in |
|||
⌀ drive output end | 42 | 42 | 42 |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 1/2 | 1/2 | 1/2 |
Length | 44 | 44 | 77 |
Width across flats | 1,1/4 | 1,1/4 | 1,1/4 |
Type of product | Socket insert | Socket insert | Socket insert |